This product requires certification to purchase.

3 Ton - 100k Btu/h - Commercial Packaged Gas/Electric System - R-454B - 208/230/3

Rheem

Commercial Renaissance™ 3 Ton - 100k Btu/h - Commercial Packaged Gas/Electric System - R-454B - 208/230/3

  • Fast #
  • Part #RGECYB036ACT10BAAD
  • Item #11783495
  • Manufacturer Part #RGECYB036ACT10BAADA0
5 out of 5 Customer Rating
Brand image
Rheem

Commercial Renaissance™ 3 Ton - 100k Btu/h - Commercial Packaged Gas/Electric System - R-454B - 208/230/3

  • Fast #
  • Part #RGECYB036ACT10BAAD
  • Item #11783495
  • Manufacturer Part #RGECYB036ACT10BAADA0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory charged with R-454B refrigerant
  • Factory installed refrigerant leak detection system
  • Scroll compressors with internal line break overload and high pressure protection
  • Convertible airflow – vertical down flow or horizontal side flow
  • Two-stage gas heat input with direct spark ignition system, solid state furnace controls, and optimized induced draft combustion
  • MicroChannel evaporator and condenser coil
  • PlusOne Diagnostics with Dual 7-Segment LED Display to meet code compliance
  • One-piece top cover and base pan with drawn supply and return opening
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
AFUE:
81.00 %
Application:
Commercial
BTU:
36000
BTU Cooling Rating:
34200 Btu/h
Blower Type:
Direct Drive
CEC Compliant:
Not for Sale in CA
Coil Type:
Micro-channel
Collection:
Commercial Renaissance™
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
78 dB
Depth:
79-1/4 in
Direct Digital Control Compatibility:
Yes
Fuel Type:
Natural Gas
Gas Connection Size:
1/2 in
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Stainless Steel
Height:
41-3/8 in
Horsepower:
1 at 1/5 hp / 1 at 3/4 hp
Ignition System:
Direct Spark Ignition
Lock Rotor Amps (LRA):
97.5
Maximum Overcurrent Protection (MOP):
35
Number of Compressors:
1
Number of Condenser Fan Motors:
1
Phase:
Three Phase
Power Source:
Gas, Electric
Rated Load Amps (RLA):
12.8
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Stages:
Two
Tonnage:
3 Ton
Tonnage:
3 Ton
UL Listed:
Yes
UPC:
662021762208
Vent Ducted or Ductless:
Ducted
Volts:
208V
Weight:
556 lb
Width:
46-3/4 in