3 Ton - Packaged Heat Pump - Direct Drive Standard Static Constant Torque - No Heat - R-454B - 208/230/3 - CoreCommand™ (Non-Communicating)
Commercial Renaissance™ 3 Ton - Packaged Heat Pump - Direct Drive Standard Static Constant Torque - No Heat - R-454B - 208/230/3 - CoreCommand™ (Non-Communicating)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory charged with R-454B refrigerant
- Wired and run tested
- Scroll compressors with internal line break overload and high pressure protection
- Convertible airflow – vertical down flow or horizontal side flow
- Forkable base rails for easy handling and lifting
- Cooling operation up to 125°F ambient
- MicroChannel evaporator and condenser coil
- PlusOne® ServiceSmart package includes: Qwik-Change Flex-Fit Rack, Qwik-Slide Blower Assembly, Qwik-Clean Drain Pan
- Over-flow condensate sensor;PlusOne® Diagnostics with Dual 7-Segment LED Display to meet code compliance
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Commercial
- BTU:
- 36000
- CFM:
- 1175 ft3/min
- Collection:
- Commercial Renaissance™
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 78 dB
- Factory Std. Refrigerant Charge:
- 84 oz
- Lock Rotor Amps (LRA):
- 97.5
- Maximum Overcurrent Protection (MOP):
- 30
- Minimum Circuit Ampacity (MCA):
- 30
- Number of Condenser Fan Motors:
- 1
- Phase:
- Three Phase
- Rated Load Amps (RLA):
- 12.2
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Stages:
- Single
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- UPC:
- 662021751233
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V
- Weight:
- 532 lb