3 Ton 72,000 BTU Commercial Packaged Gas/Electric Unit 208V
Commercial Renaissance™ 3 Ton 72,000 BTU Commercial Packaged Gas/Electric Unit 208V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory charged with R-410A HFC refrigerant
- Wired and run tested
- Scroll compressors with internal line break overload and high pressure protection
- Convertible airflow – vertical down flow or horizontal side flow
- Forkable base rails for easy handling and lifting
- Cooling operation up to 125°F ambient
- Two-stage gas heat input with direct spark ignition system, solid state furnace controls, and optimized induced draft combustion
- MicroChannel evaporator and condenser coil
- PlusOne® ServiceSmart package includes: Qwik-Change Flex-Fit Rack™ , Qwik-Slide Blower Assembly™ , Qwik-Clean Drain Pan™;Overflow condensate sensor
Specifications
- A2L Compatible:
- No
- AFUE:
- 81.00 %
- Application:
- Light Commercial
- BTU:
- 36000
- Collection:
- Commercial Renaissance™
- Compressor Stages:
- Single Stage
- Configuration:
- Convertible
- Decibel Rating (dB):
- 78.6 dB
- Depth:
- 79-1/4 in
- Factory Std. Refrigerant Charge:
- 69 oz
- Gas Valve Stages:
- Two-Stage
- Height:
- 41-3/8 in
- Lock Rotor Amps (LRA):
- 71
- Maximum Overcurrent Protection (MOP):
- 25
- Minimum Circuit Ampacity (MCA):
- 19
- Number of Compressors:
- 1
- Number of Condenser Fan Motors:
- 1
- Phase:
- Three Phase
- Rated Load Amps (RLA):
- 9
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Single
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 557 lb
- Width:
- 46-3/4 in