4 Ton - Packaged Air Conditioner - Direct Drive Standard Static Constant Torque - No Heat - CoreCommand™ (Non-Communicating) - 230/1 - R-454B
Commercial Renaissance™ 4 Ton - Packaged Air Conditioner - Direct Drive Standard Static Constant Torque - No Heat - CoreCommand™ (Non-Communicating) - 230/1 - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory charged with R-454B refrigerant
- Wired and run tested
- Scroll compressors with internal line break overload and high pressure protection
- Convertible airflow – vertical down flow or horizontal side flow
- Forkable base rails for easy handling and lifting
- Cooling operation up to 125°F ambient
- MicroChannel evaporator and condenser coil
- PlusOne® ServiceSmart package includes: Qwik-Change Flex-Fit Rack, Qwik-Slide Blower Assembly, Qwik-Clean Drain Pan
- Overflow condensate sensor;PlusOne® Diagnostics with Dual 7-Segment LED Display to meet code compliance
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Application:
- Commercial
- BTU:
- 48000
- Coil Type:
- Micro-channel
- Collection:
- Commercial Renaissance™
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 85.3 dB
- Depth:
- 79-1/4 in
- Factory Std. Refrigerant Charge:
- 67 oz
- Height:
- 41-3/8 in
- Lock Rotor Amps (LRA):
- 126
- Maximum Overcurrent Protection (MOP):
- 45
- Minimum Circuit Ampacity (MCA):
- 30
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Rated Load Amps (RLA):
- 17.3
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- UPC:
- 662021751004
- Volts:
- 230V
- Weight:
- 548 lb
- Width:
- 46-3/4 in