This product requires certification to purchase.

4 Ton - Packaged Air Conditioner - Direct Drive Standard Static Constant Torque - No Heat - CoreCommand™ (Non-Communicating) - 230/3 - R-454B

Rheem

Commercial Renaissance™ 4 Ton - Packaged Air Conditioner - Direct Drive Standard Static Constant Torque - No Heat - CoreCommand™ (Non-Communicating) - 230/3 - R-454B

  • Fast #
  • Part #RACCYB048ACT000AAB
  • Item #11460926
  • Manufacturer Part #RACCYB048ACT000AABA0
5 out of 5 Customer Rating
Brand image
Rheem

Commercial Renaissance™ 4 Ton - Packaged Air Conditioner - Direct Drive Standard Static Constant Torque - No Heat - CoreCommand™ (Non-Communicating) - 230/3 - R-454B

  • Fast #
  • Part #RACCYB048ACT000AAB
  • Item #11460926
  • Manufacturer Part #RACCYB048ACT000AABA0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory charged with R-454B refrigerant
  • Wired and run tested
  • Scroll compressors with internal line break overload and high pressure protection
  • Convertible airflow – vertical down flow or horizontal side flow
  • Forkable base rails for easy handling and lifting
  • Cooling operation up to 125°F ambient
  • MicroChannel evaporator and condenser coil
  • PlusOne® ServiceSmart package includes: Qwik-Change Flex-Fit Rack, Qwik-Slide Blower Assembly, Qwik-Clean Drain Pan
  • Overflow condensate sensor;PlusOne® Diagnostics with Dual 7-Segment LED Display to meet code compliance
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
1570 ft3/min
Depth
79-1/4 in
Height
41-3/8 in
Tonnage
4 Ton
Weight
548 lb
Width
46-3/4 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Micro-channel
Collection
Commercial Renaissance™
Compressor Type
Scroll
Configuration
Convertible
Factory Std. Refrigerant Charge
67 oz
Number of Condenser Fan Motors
1
Refrigerant
R-454B
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU
48000
Compressor Stages
Single Stage
Decibel Rating (dB)
85.3 dB
Lock Rotor Amps (LRA)
120.4
Maximum Overcurrent Protection (MOP)
35
Minimum Circuit Ampacity (MCA)
24
Phase
Three Phase
Rated Load Amps (RLA)
12.2
Stages
Single
Volts
208/230V
Warranty & Product Information
Application
Commercial
UL Listed
Yes
UPC
662021751301