5 Ton - 13.4 SEER2 - Single-Stage Cooling - Packaged Gas/Electric System - 125k Btu/h Heat - R-454B - 208-230/1
Commercial Renaissance™ 5 Ton - 13.4 SEER2 - Single-Stage Cooling - Packaged Gas/Electric System - 125k Btu/h Heat - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory charged with R-454B refrigerant
- Factory installed refrigerant leak detection system
- Scroll compressors with internal line break overload and high pressure protection
- Convertible airflow – vertical down flow or horizontal side flow
- Two-stage gas heat input with direct spark ignition system, solid state furnace controls, and optimized induced draft combustion
- MicroChannel evaporator and condenser coil
- PlusOne Diagnostics with Dual 7-Segment LED Display to meet code compliance
- One-piece top cover and base pan with drawn supply and return opening
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81
- Application:
- Commercial
- BTU:
- 60000
- BTU Cooling Rating:
- 57000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- Not for Sale in CA
- Coil Type:
- Micro-channel
- Collection:
- Commercial Renaissance™
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 86 dB
- Depth:
- 79-1/4
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- Fuel Type:
- Natural Gas
- Gas Connection Size:
- 1/2
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 41-3/8
- Horsepower:
- 1 at 1/2 hp / 1 at 1 hp
- Ignition System:
- Direct Spark Ignition
- Lock Rotor Amps (LRA):
- 143
- Maximum Overcurrent Protection (MOP):
- 60
- Number of Compressors:
- 1
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Power Source:
- Gas, Electric
- Rated Load Amps (RLA):
- 21.8
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Tonnage:
- 5 Ton
- Type:
- RGECYB060AJT12BAAD
- UL Listed:
- Yes
- UPC:
- 662021761102
- Volts:
- 208/230V
- Weight:
- 586
- Width:
- 46-3/4