This product requires certification to purchase.

6 Ton - Packaged Air Conditioner - Standard Efficiency - No Heat - 460/3 - R-454B

Rheem

Commercial Renaissance™ 6 Ton - Packaged Air Conditioner - Standard Efficiency - No Heat - 460/3 - R-454B

  • Fast #
  • Part #RACCYB072ADU000CAA
  • Item #11613039
  • Manufacturer Part #RACCYB072ADU000CAAA0
3.9 out of 5 Customer Rating
Brand image
Rheem

Commercial Renaissance™ 6 Ton - Packaged Air Conditioner - Standard Efficiency - No Heat - 460/3 - R-454B

  • Fast #
  • Part #RACCYB072ADU000CAA
  • Item #11613039
  • Manufacturer Part #RACCYB072ADU000CAAA0
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Application:
Commercial
BTU:
72000
BTU Cooling Rating:
68500 Btu/h
CEC Compliant:
Not for Sale in CA
CFM:
2400 ft3/min
Coil Type:
Micro-channel
Collection:
Commercial Renaissance™
Compressor Type:
Scroll
Decibel Rating (dB):
85
Depth:
79-1/4 in
Height:
41-3/8 in
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-454B
Stages:
Two
Tonnage:
6 Tons
UL Listed:
Yes
UPC:
662021742866
Vent Ducted or Ductless:
Ducted
Volts:
460V
Weight:
557 lb
Width:
46-3/4 in