This product requires certification to purchase.

7.5 Ton - Commercial Packaged Air Conditioner - R-454B - 208/230/3

Rheem

Commercial Renaissance™ 7.5 Ton - Commercial Packaged Air Conditioner - R-454B - 208/230/3

  • Fast #
  • Part #RACDYB090ACG000AAB
  • Item #11613052
  • Manufacturer Part #RACDYB090ACG000AABA0
4.4 out of 5 Customer Rating
Brand image
Rheem

Commercial Renaissance™ 7.5 Ton - Commercial Packaged Air Conditioner - R-454B - 208/230/3

  • Fast #
  • Part #RACDYB090ACG000AAB
  • Item #11613052
  • Manufacturer Part #RACDYB090ACG000AABA0
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Application:
Commercial
BTU:
90000
BTU Cooling Rating:
85000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
3400
Coil Type:
Micro-channel
Collection:
Commercial Renaissance™
Compressor Type:
Scroll
Decibel Rating (dB):
83 dB
Depth:
90-1/8
Height:
50
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-454B
Stages:
Two
Tonnage:
7.5 Tons
Type:
RACDYB090ACG000AAB
UL Listed:
Yes
UPC:
662021754906
Vent Ducted or Ductless:
Ducted
Volts:
208/230V
Weight:
767
Width:
59-1/2