This product requires certification to purchase.

7.5 Ton - Standard Efficiency Packaged Gas/Electric System - 150k / Btu/h Heating - R-454B - 460/3

Rheem

Commercial Renaissance™ 7.5 Ton - Standard Efficiency Packaged Gas/Electric System - 150k / Btu/h Heating - R-454B - 460/3

  • Fast #
  • Part #RGEDYB090ADG152AAA
  • Item #11613282
  • Manufacturer Part #RGEDYB090ADG152AAAA0
3.9 out of 5 Customer Rating
Brand image
Rheem

Commercial Renaissance™ 7.5 Ton - Standard Efficiency Packaged Gas/Electric System - 150k / Btu/h Heating - R-454B - 460/3

  • Fast #
  • Part #RGEDYB090ADG152AAA
  • Item #11613282
  • Manufacturer Part #RGEDYB090ADG152AAAA0
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
AFUE:
81.00 %
Application:
Commercial
BTU:
90000
BTU Cooling Rating:
85000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
3400 ft3/min
Coil Type:
Micro-channel
Collection:
Commercial Renaissance™
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
83
Depth:
90-1/8 in
EER:
11.0
Fuel Type:
Natural Gas
Height:
50 in
Horsepower:
1/5 hp
Ignition System:
Direct Spark Ignition
Phase:
Three Phase
Power Source:
Electric, Gas
RPM:
820/1725
Refrigerant:
R-454B
Stages:
Two
Tonnage:
7.5 Tons
UL Listed:
Yes
UPC:
662021734250
Vent Ducted or Ductless:
Ducted
Volts:
460V
Weight:
868 lb
Width:
59-1/2 in