7.5T G/E 208/230V 3PH 152 MBH CC LA
Commercial Renaissance™ 7.5T G/E 208/230V 3PH 152 MBH CC LA
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AFUE:
- 81 %
- AMP:
- 44
- Application:
- Commercial
- BTU:
- 88000
- BTU Cooling Rating:
- 85000
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- CFM:
- 3175 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- Commercial Renaissance™
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 88 dB
- Depth:
- 90-1/8 in
- EER:
- 11.0
- Factory Std. Refrigerant Charge:
- 100 oz
- Height:
- 50 in
- Horsepower:
- .5 hp
- Length:
- 90-1/8 in
- MBH:
- 90
- Max Fuse Size:
- 60
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- RPM:
- 820
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 7.5 Ton
- UL Listed:
- Yes
- UPC:
- 662021695698
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V
- Weight:
- 839 lb
- Width:
- 59-1/2 in