7.5T PKG AC 208/230/3 LS R454B DDC
Commercial Renaissance™ 7.5T PKG AC 208/230/3 LS R454B DDC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- Yes
- Application:
- Commercial
- BTU:
- 90000
- BTU Cooling Rating:
- 85000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 3400 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- Commercial Renaissance™
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 83
- Depth:
- 90-1/8 in
- Height:
- 50 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Stages:
- Two
- Tonnage:
- 7.5 Tons
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V
- Weight:
- 767 lb
- Width:
- 59-1/2 in