This product requires certification to purchase.

CCY 25T GE 460/3 MS 400 SS 454 LVHA

Rheem

Commercial Renaissance™ CCY 25T GE 460/3 MS 400 SS 454 LVHA

  • Fast #
  • Part #RGEGYB300ADG40BBAD
  • Item #11766121
  • Manufacturer Part #RGEGYB300ADG40BBADA0A
5 out of 5 Customer Rating
Brand image
Rheem

Commercial Renaissance™ CCY 25T GE 460/3 MS 400 SS 454 LVHA

  • Fast #
  • Part #RGEGYB300ADG40BBAD
  • Item #11766121
  • Manufacturer Part #RGEGYB300ADG40BBADA0A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory charged with R-454B refrigerant
  • Wired factory-installed refrigerant leak detection system
  • Scroll compressors with internal line break overload and high pressure protection
  • All models have two compressor stages
  • Field convertible airflow – vertical downflow or horizontal sideflow
  • Forkable base rails for easy handling and lifting
  • Cooling operation up to 125°F ambient
  • Two-stage gas heat input with direct spark ignition system, solid state furnace controls, and optimized induced draft combustion
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
AFUE:
81
Application:
Commercial
BTU:
300000
BTU Cooling Rating:
284000 Btu/h
Blower Type:
Direct Drive
CEC Compliant:
For Sale in CA
Coil Type:
Micro-channel
Collection:
Commercial Renaissance™
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
98 dB
Depth:
127-7/8
Direct Digital Control Compatibility:
Yes
EER:
9.8
Fuel Type:
Natural Gas
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Stainless Steel
Height:
58-1/2
Horsepower:
2-1/2 hp
Ignition System:
Direct Spark Ignition
Lock Rotor Amps (LRA):
147
Maximum Overcurrent Protection (MOP):
80
Number of Compressors:
2
Number of Condenser Fan Motors:
2
Phase:
Three Phase
Power Source:
Gas, Electric
Rated Load Amps (RLA):
19.4
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Stages:
Two
Tonnage:
25 Ton
Type:
RGEGYB300ADG40BBAD
UL Listed:
Yes
UPC:
662021853203
Vent Ducted or Ductless:
Ducted
Volts:
460V
Weight:
2211
Width:
86-3/4