4 Ton Convertible Commercial Packaged Air Conditioner 208/230V R-410A
Commercial Renaissance™ 4 Ton Convertible Commercial Packaged Air Conditioner 208/230V R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory charged with R-410A HFC refrigerant
- Wired and run tested
- Scroll compressors with internal line break overload and high pressure protection
- Convertible airflow – vertical down flow or horizontal side flow
- Forkable base rails for easy handling and lifting
- Cooling operation up to 125°F ambient
- MicroChannel evaporator and condenser coil
- PlusOne® ServiceSmart package includes: Qwik-Change Flex-Fit Rack™ Qwik-Slide Blower Assembly™ Qwik-Clean Drain Pan™
- MERV 8 & MERV 13 filters are available as an accessory;PlusOne® Diagnostics with Dual 7-Segment LED Display to meet code compliance
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU:
- 48000
- CEC Compliant:
- For Sale in CA
- CFM:
- 1600 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- Commercial Renaissance™
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 83.8 dB
- Depth:
- 79-1/4 in
- Factory Std. Refrigerant Charge:
- 86 oz
- Height:
- 41-3/8 in
- Lock Rotor Amps (LRA):
- 83.1
- Maximum Overcurrent Protection (MOP):
- 35
- Minimum Circuit Ampacity (MCA):
- 25
- Number of Condenser Fan Motors:
- 1
- Phase:
- Three Phase
- Rated Load Amps (RLA):
- 13.1
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Single
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 580 lb
- Width:
- 46-3/4 in