10 Ton - 150k Btu/h - Commercial Packaged Gas/Electric System - R-454B - 208/230/3
Commercial Renaissance™ Line Classic® Series 10 Ton - 150k Btu/h - Commercial Packaged Gas/Electric System - R-454B - 208/230/3
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Constructed of aluminum fins bonded to internally grooved aluminum tubing
- Coils are tested at the factory with an extensive refrigerant leak check
- Coils have copper sweat refrigerant connections
- Feature two sets of 3/4" [19.1 mm] N.P.T. Condensate drain connections for ease of connection
- Approved for system application with variety of Rheem outdoor units
- Bi-Directional airflow eliminates the need to switch any internal components from horizontal left to right
- N-Coil design maximizes performance and minimizes height required at installation
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81
- Application:
- Commercial
- BTU:
- 120000
- BTU Cooling Rating:
- 114000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- CFM:
- 4000
- Coil Type:
- Micro-channel
- Collection:
- Commercial Renaissance™ Line Classic® Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 88 dB
- EER:
- 11.0
- Factory Std. Refrigerant Charge:
- 171
- Fuel Type:
- Natural Gas
- Gas Connection Size:
- 3/4
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 60
- Horsepower:
- 1/3 hp
- IEER:
- 14.6
- IEER Range:
- 14.0 - 99.9
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 150 MBH
- Length:
- 89
- Lock Rotor Amps (LRA):
- 255
- Maximum Overcurrent Protection (MOP):
- 70
- Minimum Circuit Ampacity (MCA):
- 48
- Number of Compressors:
- 1
- Number of Condenser Fan Motors:
- 2
- Phase:
- Three Phase
- Power Source:
- Gas, Electric
- Rated Load Amps (RLA):
- 26.5
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Tonnage:
- 10 Ton
- Type:
- RGEDYB120ACG15BAAA
- UL Listed:
- Yes
- UPC:
- 662021744143
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V
- Weight:
- 999
- Width:
- 57-7/8