This product requires certification to purchase.

20 Ton - Packaged Gas/Electric System - 320k Btu/h Heating - R-454B - 208/230/3

Rheem

Commercial Renaissance™ Line Classic® Series 20 Ton - Packaged Gas/Electric System - 320k Btu/h Heating - R-454B - 208/230/3

  • Fast #
  • Part #RGEGYB240ACG32BBAC
  • Item #11613455
  • Manufacturer Part #RGEGYB240ACG32BBACA0A
5 out of 5 Customer Rating
Brand image
Rheem

Commercial Renaissance™ Line Classic® Series 20 Ton - Packaged Gas/Electric System - 320k Btu/h Heating - R-454B - 208/230/3

  • Fast #
  • Part #RGEGYB240ACG32BBAC
  • Item #11613455
  • Manufacturer Part #RGEGYB240ACG32BBACA0A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory charged with R-454B refrigerant
  • Wired factory-installed refrigerant leak detection system
  • Scroll compressors with internal line break overload and high pressure protection
  • All models have two compressor stages
  • Field convertible airflow – vertical downflow or horizontal sideflow
  • Two-stage gas heat input with direct spark ignition system, solid state furnace controls, and optimized induced draft combustion
  • Patented PlusOne® SmartShield™ Interlaced MicroChannel Coil Design
  • PlusOne® Diagnostics with Dual 7-Segment LED Display to meet code compliance
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
AFUE:
81
Application:
Commercial
BTU:
240000
BTU Cooling Rating:
228000 Btu/h
Blower Type:
Direct Drive
CEC Compliant:
For Sale in CA
CFM:
7400
Coil Type:
Micro-channel
Collection:
Commercial Renaissance™ Line Classic® Series
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
96 dB
EER:
10.8
Factory Std. Refrigerant Charge:
204
Fuel Type:
Natural Gas
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Stainless Steel
Height:
58-1/2
Horsepower:
2-1/2 hp
IEER:
14
IEER Range:
14.0 - 99.9
Ignition System:
Direct Spark Ignition
Input (MBH):
320 MBH
Length:
127-3/4
Lock Rotor Amps (LRA):
255
Maximum Overcurrent Protection (MOP):
125
Number of Compressors:
2
Number of Condenser Fan Motors:
2
Phase:
Three Phase
Power Source:
Gas, Electric
Rated Load Amps (RLA):
28.5
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Tonnage:
20 Ton
Type:
RGEGYB240ACG32BBAC
UL Listed:
Yes
UPC:
662021752247
Vent Ducted or Ductless:
Ducted
Volts:
208/230V
Weight:
2135
Width:
86-3/4