20T G/E 230/3 400K 2STG SS 454
Commercial Renaissance™ Line Classic® Series 20T G/E 230/3 400K 2STG SS 454
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81
- Application:
- Commercial
- BTU:
- 24000
- BTU Cooling Rating:
- 228000 Btu/hr
- BTU Heat Rating:
- 400000 Btu/hr
- Coil Type:
- Micro-channel
- Collection:
- Commercial Renaissance™ Line Classic® Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 96 dB
- Direct Digital Control Compatibility:
- Yes
- EER:
- 10.8
- Factory Std. Refrigerant Charge:
- 204
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 58-1/2
- Horsepower:
- 2-1/2 hp
- IEER:
- 14
- IEER Range:
- 14.0 - 99.9
- Ignition System:
- Direct Spark Ignition
- Length:
- 127-3/4
- Number of Compressors:
- 2
- Number of Condenser Fan Motors:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Rated Load Amps (RLA):
- 28.5
- Refrigerant:
- R-454B
- Stages:
- Two-Stage
- Tonnage:
- 20 Ton
- Tonnage:
- 20 Ton
- Type:
- RGEGYB240ACF402BAA
- UL Listed:
- Yes
- UPC:
- 662021756788
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V
- Weight:
- 2135
- Width:
- 86-3/4