30 Ton - 13.2 IEER - Packaged Air Conditioner - 5-Stage Cooling - R-454B
Commercial Resolute™ Line Classic® Series 30 Ton - 13.2 IEER - Packaged Air Conditioner - 5-Stage Cooling - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory Charged with R-454B Refrigerant
- Powder-Coated G90 Galvanized Steel Cabinet
- Cooling Operation up to 125°F Ambient
- Scroll Compressors with 5 Stages of Cooling
- MicroChannel Condenser & Tube-and-Fin Evaporator Coils
- Variable Frequency Drive (VFD) Controlled Blower
- Single & Multi-Zone VAV Capable
- Slide-Out Fan Assembly & Condensate Drain Pan
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Commercial
- BTU:
- 360000
- BTU Cooling Rating:
- 330000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- Not for Sale in CA
- Coil Type:
- Micro-channel
- Collection:
- Commercial Resolute™ Line Classic® Series
- Compressor Stages:
- Five Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 91 dB
- EER:
- 10.0
- Factory Std. Refrigerant Charge:
- 223.2 oz
- Height:
- 57 in
- Horsepower:
- 3/4 hp
- IEER:
- 13.2
- Length:
- 152-1/6 in
- Lock Rotor Amps (LRA):
- 182
- Maximum Overcurrent Protection (MOP):
- 100
- Number of Condenser Fan Motors:
- 6
- Phase:
- Three Phase
- Power Source:
- Electric
- Rated Load Amps (RLA):
- 24
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Tonnage:
- 30 Ton
- UL Listed:
- Yes
- UPC:
- 662021858390
- Volts:
- 460V
- Weight:
- 2403 lb
- Width:
- 85-29/32 in