12.5 Ton - Up to 14.8 IEER - Commercial Split Air Conditioner - R-454B - 460/3
Commercial Split Classic® Series Air Conditioner 12.5 Ton - Up to 14.8 IEER - Commercial Split Air Conditioner - R-454B - 460/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU:
- 15000
- BTU Cooling Rating:
- 142500 Btu/hr
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Plate Fin
- Collection:
- Commercial Split Classic® Series Air Conditioner
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 88 dB
- Factory Std. Refrigerant Charge:
- 372 oz
- Height:
- 44 in
- Horsepower:
- 3/4 hp
- Length:
- 74-1/4 in
- Lock Rotor Amps (LRA):
- 149.2
- Maximum Overcurrent Protection (MOP):
- 30
- Minimum Circuit Ampacity (MCA):
- 26
- Number of Condenser Fan Motors:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Rated Load Amps (RLA):
- 18.4
- Refrigerant:
- R-454B
- Tonnage:
- 12.5 Ton
- Type:
- RACY2150DAZ
- UL Listed:
- Yes
- UPC:
- 662021686375
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 460V
- Weight:
- 647 lb
- Width:
- 40 in