Cone Termination Kit 2X4 Wall
This product has been replaced by
Manufacturer Part #RTG20292-1
Cone Termination Kit 2X4 Wall
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Direct replacement for Rheem®, Ruud® and Richmond® water heaters
- Use with additional venting to complete installation
- 14.25 in. length
- 90 Degree elbow
- For use on up to 10" walls
- Rugged metal construction
- OEM genuine factory authorized part
- 1-year limited warranty
- Installation screws included
Specifications
- Fits Brand:
- Ruud, Rheem, Richmond
- Length:
- 14-1/4 in
- Material:
- Metal
- Product Type:
- Termination Kit
- Type:
- RRTG20257
- UPC:
- 662766591385