This product requires certification to purchase.

Defrost Control Board for Rheem RARL and RPRL Models Condensing Units

This product has been replaced by

Rheem 24V Heater Controls
Rheem Defrost Control Board
Manufacturer Part #47-102685-87
Rheem

Defrost Control Board for Rheem RARL and RPRL Models Condensing Units

  • Fast #
  • Part #R4710268586
  • Item #4833665
  • Manufacturer Part #47-102685-86
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Rheem 24V Heater Controls
Rheem Defrost Control Board
Manufacturer Part #47-102685-87
Rheem

Defrost Control Board for Rheem RARL and RPRL Models Condensing Units

  • Fast #
  • Part #R4710268586
  • Item #4833665
  • Manufacturer Part #47-102685-86
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rheem OEM repair part
  • Requires Certification

Specifications

Height:
8-3/5
Length:
5-1/10
UL Listed:
No
UPC:
662766521184
Volts:
24V
Width:
5-3/5