Door Switch for Gas Furnace in Black
Door Switch for Gas Furnace in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Actuation: Push Button
- Approximate Operating Position Length (From Face) 7/8-1 in
- Approximate Overtravel Position Length (From Face) 19/32"
- Approximate Reset Position Length (From Face) 1-1/16"
Specifications
- AMP:
- 13.8
- Brand Model Compatibility:
- R96VA, RGFD, RGGD, RGGE, RGJD, RGRA, RGRB, RGRJ, RGRK, RGTA, RGTJ, RGTK
- Energy Star Compliant:
- No
- Height:
- 1-1/8
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 662766403763
- Volts:
- 120/230V
- Width:
- 9/16