Digital Programmable Thermostat in Black
This product has been replaced by
Manufacturer Part #RETST700SYS
EcoNet™ Digital Programmable Thermostat in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Auto Switching Heat:
- No
- Collection:
- EcoNet™
- Color Finish Name:
- Black
- Depth:
- 4 in
- Height:
- 5-3/10 in
- Power Source:
- Electric
- Programmability:
- Programmable
- Stages:
- 4H/2C
- Touch Screen -:
- Yes
- Width:
- 2-1/10 in
- Wireless Communication - FEI:
- Wi-Fi