Electric Upper Thermostat for Rheem CMR40230 Water Heater
Electric Upper Thermostat for Rheem CMR40230 Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A thermostat controls the power to the heating elements. If the water in the tank is below the desired temperature, the thermostat will turn on the heating element. This thermostat also includes a manual reset high limit
- For use in 2-element Marathon water heaters
- Works with Models: MR40245, MR50245 and MSR50245
- Temperature-sensitive bi-metal disc delivers snap action to the contacts
- Speed and force of contact separation provide a long-lasting, dependable performance at high electrical loads
- Durable metal and plastic construction ensuring long performance life
- Manual reset switch helps prevent overheating
- UL and CSA listed for safety
- 1-year limited warranty
Specifications
- IAPMO Listed:
- No
- Power Source:
- Electric
- Product Type:
- Thermostat
- Thermostat Type:
- Upper
- UL Listed:
- Yes
- UPC:
- 020352702247