3/8 x 5-15/16 in. Liquid Line Filter Drier
Emerson ADK Series 3/8 x 5-15/16 in. Liquid Line Filter Drier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25Product Details
Product Details
- Rheem OEM repair part
Specifications
- A2L Compatible:
- No
- Capacity:
- 8 cu in
- Collection:
- Emerson ADK Series
- Diameter:
- 2-5/8
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Length:
- 5-15/16
- Material:
- Copper
- Product Type:
- Liquid Line Filter Drier
- Refrigerant:
- R-410A
- Tonnage:
- 5 Ton
- UL Listed:
- No
- UPC:
- 662766212037