2 Ton - Multi-Position - Aluminum - Cased - Coil
Endeavor™ 2 Ton - Multi-Position - Aluminum - Cased - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Coils have copper sweat refrigerant connections
- Constructed of aluminum fins bonded to internally grooved aluminum tubing
- Coils are tested at the factory with an extensive refrigerant leak check
- Bi-directional airflow eliminates the need to switch any internal components from horizontal left to right
- Feature two sets of 3/4 in. [14.1 mm] N.P.T. Condensate drain connections for ease of connection
- Chatleff metering device connections, at inlet and outlet of TXV or EEV and equalizer connections (TXV only)
- Approved for system application with variety of Rheem outdoor units
- Condensate drain pan is constructed of high grade, heat resistant, corrosion free thermal-set material
- Compatible with germicidal Light System (UV resistant)
Specifications
- A2L Compatible:
- No
- BTU:
- 24000
- Casing:
- Cased
- Collection:
- Endeavor™
- Configuration:
- Multi-Position
- Height:
- 28
- Length:
- 21-11/16
- Liquid Line (OD):
- 3/8
- MBH:
- 24
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8
- Tonnage:
- 2 Ton
- Weight:
- 71
- Width:
- 21