This product requires certification to purchase.

2.5 - 3 Ton Convertible and Vertical Uncased Residential 21 in. Coil

Rheem

Endeavor™ 2.5 - 3 Ton Convertible and Vertical Uncased Residential 21 in. Coil

  • Fast #
  • Part #RCFZ3621STANVU
  • Item #9860799
  • Manufacturer Part #RCFZ3621STANVU
3.5 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ 2.5 - 3 Ton Convertible and Vertical Uncased Residential 21 in. Coil

  • Fast #
  • Part #RCFZ3621STANVU
  • Item #9860799
  • Manufacturer Part #RCFZ3621STANVU
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Copper sweat refrigerant connections
  • Requires Certification

Documents

Dimensions & Measurements
CFM
600 ft3/min
Depth
21-11/16 in
Liquid Line (OD)
3/8 in
Max CFM
1400 cfm
Suction Line (OD)
3/4 in
Tonnage
2.5 - 3 Tons
Tonnage
2.5 - 3 Ton
Weight
51 lb
Width
21 in
Characteristics & Features
A2L Compatible
No
Casing
Uncased
Collection
Endeavor™
Configuration
Convertible, Vertical
Material
Aluminum
Refrigerant
R-410A
Electrical & Operational Information
BTU
36000
BTU Cooling Rating
36000 Btu/h
MBH
36
Power Source
Electric
Warranty & Product Information
UL Listed
No
UPC
662021586705