3 Ton - Multi-Position - Aluminum - Cased - Coil

You last purchased this on
 
Rheem

Endeavor™ 3 Ton - Multi-Position - Aluminum - Cased - Coil

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Endeavor™ 3 Ton - Multi-Position - Aluminum - Cased - Coil

  • Fast #
  • Part #RCFZ3621MTAAMC
  • Item #9804390
  • Manufacturer Part #RCFZ3621MTAAMC
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CFM:
600 ft3/min
Coil Type:
Cased
Collection:
Endeavor™
Configuration:
Multi
Depth:
25-22/25 in
Height:
28 in
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Aluminum
Max CFM:
1900 cfm
Refrigerant:
R-410A
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
No
Weight:
76 lb
Width:
21 in