3 Ton - Multi-Position - Aluminum - Cased - Coil
Endeavor™ 3 Ton - Multi-Position - Aluminum - Cased - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 600 ft3/min
- Casing:
- Cased
- Collection:
- Endeavor™
- Configuration:
- Multi-Position
- Depth:
- 25-22/25 in
- Height:
- 28 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Aluminum
- Max CFM:
- 1900 cfm
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- UPC:
- 662021587511
- Weight:
- 76 lb
- Width:
- 21 in