4 Ton - Multi-Position - Aluminum - Cased - Coil
Endeavor™ 4 Ton - Multi-Position - Aluminum - Cased - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Constructed of aluminum fins bonded to internally grooved aluminum tubing
- Coils are tested at the factory with an extensive refrigerant leak check
- Coils have copper sweat refrigerant connections
- Feature two sets of 3/4 in NPT condensate drain connections for ease of connection
- Chatleff metering device connections, at inlet and outlet of TXV or EEV and equalizer connections (TXV only)
- Approved for system application with variety of Rheem outdoor units
- Condensate drain pan is constructed of high grade, heat-resistant, corrosion-free thermal set material
- Compatible with germicidal light system (UV-resistant)
- Bi-directional airflow eliminates the need to switch any internal components from horizontal left to right
Specifications
- A2L Compatible:
- No
- BTU:
- 48000
- CFM:
- 1900
- Casing:
- Cased
- Collection:
- Endeavor™
- Configuration:
- Multi-Position
- Depth:
- 21-69/100
- Height:
- 28-1/2
- Indoor Outdoor:
- Indoor
- Length:
- 21-11/16
- Liquid Line (OD):
- 3/8
- MBH:
- 48
- Material:
- Aluminum
- Max CFM:
- 1900
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 21.0
- SEER2:
- 17
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 7/8
- Tonnage:
- 4 Ton
- UPC:
- 662021640339
- Weight:
- 71
- Width:
- 21