This product requires certification to purchase.

5 Ton - Multi-Position - Aluminum - Cased - Coil

Rheem

Endeavor™ 5 Ton - Multi-Position - Aluminum - Cased - Coil

  • Fast #
  • Part #RCFZ6024SEANMC
  • Item #9804381
  • Manufacturer Part #RCFZ6024SEANMC
4 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ 5 Ton - Multi-Position - Aluminum - Cased - Coil

  • Fast #
  • Part #RCFZ6024SEANMC
  • Item #9804381
  • Manufacturer Part #RCFZ6024SEANMC
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents

Dimensions & Measurements
CFM
600 ft3/min
Depth
30-1/4 in
Height
32-1/2 in
Liquid Line (OD)
3/8 in
Max CFM
1900 cfm
Suction Line (OD)
3/4 in
Tonnage
5 Ton
Weight
100 lb
Width
24-1/2 in
Characteristics & Features
A2L Compatible
No
Casing
Cased
Collection
Endeavor™
Configuration
Multi-Position
Material
Aluminum
Refrigerant
R-410A
Electrical & Operational Information
BTU
60000
BTU Cooling Rating
60000 Btu/h
MBH
60
Warranty & Product Information
UL Listed
No
UPC
662021586743