This product requires certification to purchase.

5 Ton - Multi-Position - Aluminum - Cased - Coil

Rheem

Endeavor™ 5 Ton - Multi-Position - Aluminum - Cased - Coil

  • Fast #
  • Part #RCFZ6124STANMC
  • Item #9925392
  • Manufacturer Part #RCFZ6124STANMC
3.6 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ 5 Ton - Multi-Position - Aluminum - Cased - Coil

  • Fast #
  • Part #RCFZ6124STANMC
  • Item #9925392
  • Manufacturer Part #RCFZ6124STANMC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Constructed of aluminum fins bonded to internally grooved aluminum tubing
  • Coils are tested at the factory with an extensive refrigerant leak check
  • Coils have copper sweat refrigerant connections
  • Feature two sets of 3/4 in NPT condensate drain connections for ease of connection
  • Chatleff metering device connections, at inlet and outlet of TXV or EEV and equalizer connections (TXV only)
  • Approved for system application with variety of Rheem outdoor units
  • Condensate drain pan is constructed of high grade, heat-resistant, corrosion-free thermal set material
  • Compatible with germicidal light system (UV-resistant)
  • Bi-directional airflow eliminates the need to switch any internal components from horizontal left to right
  • Requires Certification
Dimensions & Measurements
CFM
1900 ft3/min
Depth
21-69/100 in
Height
32-1/2 in
Length
21-11/16 in
Liquid Line (OD)
3/8 in
Max CFM
1900 cfm
Suction Line (OD)
7/8 in
Tonnage
5 Ton
Weight
100 lb
Width
24-1/2 in
Characteristics & Features
A2L Compatible
No
Casing
Cased
Collection
Endeavor™
Configuration
Multi-Position
Indoor Outdoor
Indoor
Material
Aluminum
Refrigerant
R-410A
Refrigeration Control Type
TXV
SEER
24.0
SEER2
24
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU
60000
MBH
60
Power Source
Electric
Warranty & Product Information
UPC
662021640247