1.5 - 2 Ton - Convertible - Aluminum - Uncased - Coil
Endeavor™ Line 1.5 - 2 Ton - Convertible - Aluminum - Uncased - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Copper sweat refrigerant connections
- Coils are tested at the factory with an extensive refrigerant leak check
- Feature two sets of 3/4" [14.1 mm] N.P.T. condensate drain connections for ease of connection
- Approved for system application with variety of Rheem outdoor units
- Condensate drain pan is constructed of high grade, heat resistant, corrosion free thermal-set material
- Compatible with germicidal light system (UV resistant)
- Bi-Directional airflow eliminates the need to switch any internal components from horizontal left to right
- Unique drain pan design maximizes application flexibility and condensate removal
- Chatleff metering device connections, at inlet and outlet of TXV or EEV and equalizer connections (TXV only)
Specifications
- A2L Compatible:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CFM:
- 1900
- Casing:
- Uncased
- Collection:
- Endeavor™ Line
- Configuration:
- Convertible, Vertical
- Depth:
- 21-11/16
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8
- MBH:
- 24
- Material:
- Aluminum
- Max CFM:
- 1200
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4
- Tonnage:
- 2 Ton
- UL Listed:
- No
- UPC:
- 662021585081
- Weight:
- 45
- Width:
- 14