This product requires certification to purchase.

1.5 Ton - 13.4 SEER2 - Single-Stage iM Air Conditioner - 208/230/1/60 - R-454B

Rheem

Endeavor® Line 1.5 Ton - 13.4 SEER2 - Single-Stage iM Air Conditioner - 208/230/1/60 - R-454B

  • Fast #
  • Part #RA13NY18AJ1NA
  • Item #10740868
  • Manufacturer Part #RA13NY18AJ1NA
4.9 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line 1.5 Ton - 13.4 SEER2 - Single-Stage iM Air Conditioner - 208/230/1/60 - R-454B

  • Fast #
  • Part #RA13NY18AJ1NA
  • Item #10740868
  • Manufacturer Part #RA13NY18AJ1NA
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU:
18000
BTU Cooling Rating:
17100 Btu/h
CFM:
1765 ft3/min
Collection:
Endeavor® Line
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
70 dB
Depth:
29-3/4 in
Factory Std. Refrigerant Charge:
64 oz
Height:
25 in
Horsepower:
1/7 hp
Liquid Line (OD):
3/8 in
MBH:
18
Phase:
Single Phase
Power Source:
Electric
RPM:
1075
Refrigerant:
R-454B
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
1.5 Ton
Tonnage:
1.5 Ton
UL Listed:
Yes
UPC:
662021695025
Volts:
208/230V
Watts:
154 W
Weight:
141 lb
Width:
29-3/4 in