This product requires certification to purchase.

2 Ton - 13.4 SEER2 - Convertible Single-Stage Packaged Gas/Electric System - 80k Btu/h Gas Heat - R-454B - 208-230/1

Rheem

Endeavor® Line 2 Ton - 13.4 SEER2 - Convertible Single-Stage Packaged Gas/Electric System - 80k Btu/h Gas Heat - R-454B - 208-230/1

  • Fast #
  • Part #RGEAYB024AJT081NAJ
  • Item #11613182
  • Manufacturer Part #RGEAYB024AJT081NAAJA
5 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line 2 Ton - 13.4 SEER2 - Convertible Single-Stage Packaged Gas/Electric System - 80k Btu/h Gas Heat - R-454B - 208-230/1

  • Fast #
  • Part #RGEAYB024AJT081NAJ
  • Item #11613182
  • Manufacturer Part #RGEAYB024AJT081NAAJA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
AFUE:
81 %
Application:
Residential
BTU:
24000
BTU Cooling Rating:
22800 Btu/h
CEC Compliant:
For Sale in CA
CFM:
810 ft3/min
Coil Type:
Micro-channel
Collection:
Endeavor® Line
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
77 dB
Depth:
49-7/16 in
Fuel Type:
Natural Gas
Height:
35-15/16 in
Horsepower:
1/3 hp
Ignition System:
Direct Spark Ignition
Number of Burners:
1
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-454B
Tonnage:
2 Tons
Tonnage:
2 Ton
UL Listed:
Yes
UPC:
662021739521
Volts:
208/230V
Weight:
394 lb
Width:
45-1/16 in