2 Ton - 13.4 SEER2 - Single-Stage Packaged Gas/Electric System - 60k Btu/h Gas Heat - R-454B - 208-230/1
Endeavor® Line 2 Ton - 13.4 SEER2 - Single-Stage Packaged Gas/Electric System - 60k Btu/h Gas Heat - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- PlusOne® ignition system - direct spark ignition (DSI) for reliability and longevity
- Scroll compressors on all models provides maximum efficiency and quiet operation
- Microchannel evaporator and condenser coil delivers superior performance with a robust surface, a decreased refrigerant requirement and is lighter than conventional copper tube/aluminum fin coils
- All aluminum construction offers superior protection against formicary corrosion and aluminum tube rubbing damage
- Design allows for easier and faster cleaning
- Thermal expansion valves standard on all models for precise superheat control, reliability and energy efficiency at all operating conditions
- High-pressure control standard on all models for refrigerant component protection and reliability
- Easily accessible control box, furnace compartment and slide-out blower section allows for faster installability and serviceability
- Supplemental electric heating option available field installed, electrical heat strips, up to 15 kW with simplified single point wiring, are available for periods of extreme weather conditions
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81 %
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 22800 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 810 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- Endeavor® Line
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 77 dB
- Depth:
- 49-7/16 in
- Fuel Type:
- Natural Gas
- Height:
- 35-15/16 in
- Horsepower:
- 1/3 hp
- Ignition System:
- Direct Spark Ignition
- Number of Burners:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-454B
- Tonnage:
- 2 Tons
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- UPC:
- 662021738265
- Volts:
- 208/230V
- Weight:
- 389 lb
- Width:
- 45-1/16 in