This product requires certification to purchase.

2 Ton - 19.0 SEER2 - EcoNet® Enabled - Inverter Driven Variable Speed iM Air Conditioner - R-454B - 208/230/1

Rheem

Endeavor® Line 2 Ton - 19.0 SEER2 - EcoNet® Enabled - Inverter Driven Variable Speed iM Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #RA19AY24AJVCA
  • Item #11613009
  • Manufacturer Part #RA19AY24AJVCA
3.6 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line 2 Ton - 19.0 SEER2 - EcoNet® Enabled - Inverter Driven Variable Speed iM Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #RA19AY24AJVCA
  • Item #11613009
  • Manufacturer Part #RA19AY24AJVCA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU:
24000
BTU Cooling Rating:
22800 Btu/h
Brand Model Compatibility:
Rheem
CEC Compliant:
For Sale in CA
CFM:
785
Collection:
Endeavor® Line
Communicating:
Communicating
Compressor Stages:
Variable Speed
Compressor Type:
Scroll
Decibel Rating (dB):
68 dB
Depth:
36-13/100
Energy Star Compliant:
Yes
Height:
45-17/100
Horsepower:
1/3 hp
Liquid Line (OD):
3/8
Phase:
Single Phase
Refrigerant:
R-454B
SEER2:
19
SEER2 Range:
15.2 - 40.0
Sound Blanket:
Yes
Suction Line (OD):
3/4
Tonnage:
2 Tons
Tonnage:
2 Ton
UL Listed:
Yes
UPC:
662021724923
Volts:
208/230V
Weight:
230
Width:
36-13/100