2 Ton - Constant CFM - Two-Stage Standard Efficiency Air Hander - R-454B - 208/240V
Endeavor® Line 2 Ton - Constant CFM - Two-Stage Standard Efficiency Air Hander - R-454B - 208/240V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Designing for Sustainability with Low GWP: For 2025,the Environmental Protection Agency (EPA) has set a global warming potential (GWP) limit of 700 for refrigerant used in heating and cooling systems. This new requirement will result in a 78%3lower GWP than previous-generation refrigerants - with only minimal changes to system installation. For us, this is another step toward our continued sustainability goal of reducing greenhouse gas emissions, while still delivering an exceptional level of energy efficient, dependable comfort
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- PlusOne® Refrigerant Detection System™ 4: An integrated one-box featuring the A2L sensor and mitigation board, offering easier commissioning with a single component, compatibility with any 24V thermostat application and system protection by automatically pausing outdoor unit operation - if excess refrigerant is detected
- Quieter Operation 1: Provided by two-stage operation and truly variable speed airflow technology and sturdy cabinet construction with 1.0 inch of foil faced insulation for quieter sound characteristics
- PlusOne® Diagnostics: with the Rheem Contractor &EcoNet® Apps, built-in EcoNet® & Bluetooth® technology makes monitoring, troubleshooting and repairing the product easier than ever before
- Dip Switch Free Installation Commissioning via Bluetooth® Technology: Seamless final install step with out DIP switch configuration using the Rheem Contractor App
- EcoNet® Enabled Air Handler: The latest in sensor technology and the EcoNet® monitoring system provides a new level of protection, control and energy savings. Allows on-the-go control and receipt of system alerts by the homeowner via the EcoNet® Smart Thermostat and Econet® App 2
- Aluminum Indoor Coil Design: Are constructed of aluminum fins bonded to internally grooved aluminum tubing and are more corrosion resistant
- Versatile 4-Way Convertible Compact Design: Allows for up flow, downflow, horizontal left and horizontal right applications, even in the smallest of spaces
- Rugged Steel, Compact Cabinet Construction: Designed for added strength and versatility;Field-installed Auxiliary Heater Kits: Provide exact heat for indoor comfort and include circuit breakers which meet UL and cUL requirements for service disconnect
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- Blower Type:
- 1 Speed
- CFM:
- 767 ft3/min
- Coil Type:
- N
- Collection:
- Endeavor® Line
- Communicating:
- Non-Communicating
- Configuration:
- Multi-Position
- Depth:
- 21-11/16 in
- Factory Installed Heat Strip:
- No
- Height:
- 42-1/2 in
- Horsepower:
- 1/3 hp
- Minimum Circuit Ampacity (MCA):
- 4
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Stages:
- Two
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- UPC:
- 662021713514
- Volts:
- 208/240V
- Weight:
- 91 lb
- Width:
- 17-1/2 in