This product requires certification to purchase.

2 Ton - Constant ECM - Multipoise Air Handler - up to 16 SEER2

Rheem

Endeavor™ Line 2 Ton - Constant ECM - Multipoise Air Handler - up to 16 SEER2

  • Fast #
  • Part #RH3VZ2417STACNJ
  • Item #9829208
  • Manufacturer Part #RH3VZ2417STACNJ
5 out of 5 Customer Rating
Brand image
Rheem

Endeavor™ Line 2 Ton - Constant ECM - Multipoise Air Handler - up to 16 SEER2

  • Fast #
  • Part #RH3VZ2417STACNJ
  • Item #9829208
  • Manufacturer Part #RH3VZ2417STACNJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Constant CFM motor
  • PlusOne® diagnostics - Easy & quick diagnostics & ongoing monitoring with Bluetooth technology & EcoNet®: With the Rheem contractor & EcoNet® apps, built-in technology makes monitoring, troubleshooting and repairing the product easier than ever before
  • No dip switches = Fast seamless final installation: The Rheem Endeavor™ Line, with Rheem® contractor app-based commissioning via Bluetooth technology, features up to 54% faster installation over other residential HVAC brands
  • New Rheem® air handler control board (AHC): Enables constant CFM airflow
  • Introduces Bluetooth connectivity for access to advanced diagnostic information from the contractor app on your mobile device
  • Maintains EcoNet® diagnostics for remote access when shared by the homeowner
  • Aluminum indoor coil design: Are constructed of aluminum fins bonded to internally grooved aluminum tubing and are more corrosion resistant
  • Quieter sound levels: Provided by sturdy cabinet construction with 1.0 inch of foil faced insulation for quieter sound characteristics
  • Versatile 4-way convertible compact design: Allows for upflow, downflow, horizontal left and horizontal right applications, even in the smallest of spaces
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
15, 2.8, 3.5
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
BTU Heat Rating:
60000 Btu/h
Blower Type:
ECM
Coil Type:
Aluminum Fin
Collection:
Endeavor™ Line
Communicating:
Communicating
Configuration:
Convertible
Depth:
21-11/16
Fan Speeds:
3
Height:
42-1/2
Horsepower:
1/3 hp
Liquid Line (OD):
3/8
MBH:
24
Material:
Steel
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER2 Range:
15.2 - 40.0
Stages:
Three
Tonnage:
2 Ton
Volts:
208/240V
Weight:
91
Width:
17-1/2