2 Ton - Constant Torque - Two-Stage Standard Efficiency Air Handler - 208/240V - 17.5"
Endeavor™ Line 2 Ton - Constant Torque - Two-Stage Standard Efficiency Air Handler - 208/240V - 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 15, 4.4, 6
- BTU:
- 24000
- BTU Cooling Rating:
- 24,000 Btu/h
- Blower Type:
- ECM
- CFM:
- 600
- Coil Type:
- N
- Collection:
- Endeavor™ Line
- Communicating:
- Non-Communicating
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-11/16
- Fan Speeds:
- 4
- Height:
- 42-1/2
- Horsepower:
- 1/3 hp
- MBH:
- 24
- Max CFM:
- 800
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TEV
- Stages:
- Two
- Tonnage:
- 2 Ton
- UPC:
- 662021591914
- Volts:
- 208/240V
- Weight:
- 92
- Width:
- 17-1/2