This product requires certification to purchase.

2.5 Ton - 13.4 SEER2 - Packaged Dedicated Horizontal Heat Pump - 10kW Electric Heat - R-454B - 208/230/1

Rheem

Endeavor® Line 2.5 Ton - 13.4 SEER2 - Packaged Dedicated Horizontal Heat Pump - 10kW Electric Heat - R-454B - 208/230/1

  • Fast #
  • Part #RHPBYB030AJT101NA
  • Item #11628411
  • Manufacturer Part #RHPBYB030AJT101NA
3.9 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line 2.5 Ton - 13.4 SEER2 - Packaged Dedicated Horizontal Heat Pump - 10kW Electric Heat - R-454B - 208/230/1

  • Fast #
  • Part #RHPBYB030AJT101NA
  • Item #11628411
  • Manufacturer Part #RHPBYB030AJT101NA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Application:
Residential
BTU:
30000
BTU Cooling Rating:
28500 Btu/h
BTU Heat Rating:
28200 Btu/h
CEC Compliant:
Not for Sale in CA
Coil Type:
Plate Fin
Collection:
Endeavor® Line
Compressor Type:
Scroll
Decibel Rating (dB):
82
Depth:
59 in
Factory Std. Refrigerant Charge:
153.00 oz
Height:
29-1/8 in
Horsepower:
1/3 hp
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-454B
Tonnage:
2.5 Ton
Tonnage:
2.5 Tons
UL Listed:
Yes
UPC:
662021731709
Volts:
208/230V
Weight:
329 lb
Width:
33 in