This product requires certification to purchase.

2.5 Ton - 60k Btu/h - Commercial Packaged Gas/Electric System - R-454B - 208/230/3

Rheem

Endeavor® Line 2.5 Ton - 60k Btu/h - Commercial Packaged Gas/Electric System - R-454B - 208/230/3

  • Fast #
  • Part #RGEAYB030ACT061NAJ
  • Item #11613186
  • Manufacturer Part #RGEAYB030ACT061NAAJA
3.2 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line 2.5 Ton - 60k Btu/h - Commercial Packaged Gas/Electric System - R-454B - 208/230/3

  • Fast #
  • Part #RGEAYB030ACT061NAJ
  • Item #11613186
  • Manufacturer Part #RGEAYB030ACT061NAAJA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
AFUE:
81
Application:
Residential
BTU:
30000
BTU Cooling Rating:
28400 Btu/h
CEC Compliant:
For Sale in CA
CFM:
980
Coil Type:
Micro-channel
Collection:
Endeavor® Line
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
79 dB
Depth:
49-7/16
Fuel Type:
Natural Gas
Height:
35-15/16
Horsepower:
1/3 hp
Ignition System:
Direct Spark Ignition
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-454B
Tonnage:
2.5 Tons
Tonnage:
2.5 Ton
UL Listed:
Yes
UPC:
662021738579
Volts:
208/230V
Weight:
389
Width:
45-1/16