3 Ton - 80k Btu/h - Commercial Packaged Gas/Electric System - R-454B - 208/230/3
Endeavor® Line 3 Ton - 80k Btu/h - Commercial Packaged Gas/Electric System - R-454B - 208/230/3
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81.00 %
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 34200 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 1180 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- Endeavor® Line
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 75
- Depth:
- 49-7/16 in
- Fuel Type:
- Natural Gas
- Height:
- 35-15/16 in
- Horsepower:
- 1/3 hp
- Ignition System:
- Direct Spark Ignition
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-454B
- Tonnage:
- 3 Ton
- Tonnage:
- 3 Tons
- UL Listed:
- Yes
- UPC:
- 662021739330
- Volts:
- 208/230V
- Weight:
- 403 lb
- Width:
- 45-1/16 in