3 Ton - Constant Torque - Two-Stage Air Handler - No Heater - R-454B - 115V
Endeavor® Line 3 Ton - Constant Torque - Two-Stage Air Handler - No Heater - R-454B - 115V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Designing for Sustainability with Low GWP: For 2025,the Environmental Protection Agency (EPA) has set a global warming potential (GWP) limit of 700 for refrigerant used in heating and cooling systems. This new requirement will result in a 78%, 2 lower GWP than previous-generation refrigerants - with only minimal changes to system installation. For us, this is another step toward our continued sustainability goal of reducing greenhouse gas emissions, while still delivering an exceptional level of energy efficient, dependable comfort
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- PlusOne® Refrigerant Detection System™ 3: An integrated one-box featuring the A2L sensor and mitigation board, offering easier commissioning with a single component, compatibility with any 24V thermostat application and system protection by automatically pausing outdoor unit operation - if excess refrigerant is detected
- Quiet Operation 1: Provided by a cabinet construction with 1.0 inch foil faced insulation for quieter sound characteristics
- Rugged Steel Cabinet Construction: Designed for added strength and versatility
- Compact Design and 4-Way Field Convertible Design: Stands at only 35" tall and convertible options include vertical up flow, vertical downflow, horizontal left hand or right hand air supply
- Less than 2% Cabinet Air Leakage at 1-inch H2O: When tested in accordance with ASHRAE Standard 193
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Blower Type:
- ECM Constant Torque
- CFM:
- 1200 ft3/min
- Coil Type:
- MultiFlex
- Collection:
- Endeavor® Line
- Communicating:
- Non-Communicating
- Configuration:
- Multi-Position
- Depth:
- 22-1/2 in
- Factory Installed Heat Strip:
- No
- Height:
- 35 in
- Horsepower:
- 1/2 hp
- MBH:
- 36
- Max CFM:
- 1350 cfm
- Minimum Circuit Ampacity (MCA):
- 6
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Stages:
- Two
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- UPC:
- 662021711664
- Volts:
- 115V
- Weight:
- 109 lb
- Width:
- 21 in