This product requires certification to purchase.

3 Ton - PSC - Single-Stage Air Handler - R-454B - 115V - 17.5" W

Rheem

Endeavor® Line 3 Ton - PSC - Single-Stage Air Handler - R-454B - 115V - 17.5" W

  • Fast #
  • Part #RH1PY3617STANNA
  • Item #11460997
  • Manufacturer Part #RH1PY3617STANNA
4.2 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line 3 Ton - PSC - Single-Stage Air Handler - R-454B - 115V - 17.5" W

  • Fast #
  • Part #RH1PY3617STANNA
  • Item #11460997
  • Manufacturer Part #RH1PY3617STANNA
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designing for Sustainability with Low GWP: For 2025,the Environmental Protection Agency (EPA) has set a global warming potential (GWP) limit of 700 for refrigerant used in heating and cooling systems. This new requirement will result in a 78%, 2 lower GWP than previous-generation refrigerants - with only minimal changes to system installation. For us, this is another step toward our continued sustainability goal of reducing greenhouse gas emissions, while still delivering an exceptional level of energy efficient, dependable comfort
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • PlusOne® Refrigerant Detection System™ 3: An integrated one-box featuring the A2L sensor and mitigation board, offering easier commissioning with a single component, compatibility with any 24V thermostat application and system protection by automatically pausing outdoor unit operation - if excess refrigerant is detected
  • Quiet Operation 1: Provided by a cabinet construction with 1.0 inch of foil faced insulation for quieter sound characteristics
  • Aluminum Indoor Coil Design: Are constructed of aluminum fins bonded to internally grooved aluminum tubing and are more corrosion resistant
  • Versatile 4-Way Convertible Compact Design: Allows for up flow, downflow, horizontal left and horizontal right applications, even in the smallest of spaces
  • Rugged Steel, Compact Cabinet Construction: Designed for added strength and versatility
  • Field-installed Auxiliary Heater Kits: Provide exact heat for indoor comfort and include circuit breakers which meet UL and cUL requirements for service disconnect
  • Cabinet air leakage less than 2% at 1 inch H2O when tested in accordance with ASHRAE Standard 193
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
CFM
1200 ft3/min
Depth
21-11/16 in
Height
42-1/2 in
Max CFM
1350 cfm
Tonnage
3 Ton
Weight
90 lb
Width
17-1/2 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
PSC
Coil Type
N
Collection
Endeavor® Line
Communicating
Non-Communicating
Configuration
Multi-Position
Factory Installed Heat Strip
No
Refrigerant
R-454B
Refrigerant Control
TXV
Electrical & Operational Information
BTU
36000
BTU Cooling Rating
36000 Btu/h
Horsepower
1/3 hp
MBH
36
Minimum Circuit Ampacity (MCA)
8
Phase
Single Phase
Power Source
Electric
Stages
Single
Volts
115V
Warranty & Product Information
UL Listed
Yes
UPC
662021720277