3 Ton - Straight Cool Packaged Air Conditioner - 13.4 SEER2 - No Electric Heat - 460/3 - R-454B
Endeavor® Line 3 Ton - Straight Cool Packaged Air Conditioner - 13.4 SEER2 - No Electric Heat - 460/3 - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 34200 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 1180 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- Endeavor® Line
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 75 dB
- Depth:
- 52-7/16 in
- Height:
- 35-15/16 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Stages:
- Single
- Tonnage:
- 3 Tons
- UL Listed:
- Yes
- UPC:
- 662021746208
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 460V
- Weight:
- 363 lb
- Width:
- 47-1/2 in