This product requires certification to purchase.

3.5 Ton - 15.2 SEER2 - Two-Stage - iM Heat Pump- 208/230/1/60 - R-454B

Rheem

Endeavor® Line 3.5 Ton - 15.2 SEER2 - Two-Stage - iM Heat Pump- 208/230/1/60 - R-454B

  • Fast #
  • Part #RP15AY42AJ2NA
  • Item #11461029
  • Manufacturer Part #RP15AY42AJ2NA
3.9 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line 3.5 Ton - 15.2 SEER2 - Two-Stage - iM Heat Pump- 208/230/1/60 - R-454B

  • Fast #
  • Part #RP15AY42AJ2NA
  • Item #11461029
  • Manufacturer Part #RP15AY42AJ2NA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Two-Stage Scroll Compressor: Features two speeds(high and low) of cooling and heating, providing more precise temperature control, lower humidity and greater efficiency when compared to single stage compressors
  • 7mm Condenser Copper Coil: Requires less refrigerant allowing for a smaller and lighter footprint while enhancing reliability
  • Inverted Reversing Valve: Allows for faster heat transfer with gravity assist shifting and reduced joint stress for increased reliability
  • PlusOne® Expanded Valve Space: 3 in. – 4 in. – 5 in. service valve space - provides a minimum working area of 27-square inches for easier access
  • PlusOne® Triple Service Access: 15 in. wide, industry leading access, two fastener, removeable corner and individual louver panels - makes repairs faster and easier
  • PlusOne® Refrigerant Detection System™ 1: An integrated one-box, patented design featuring the A2L sensor and mitigation board, offering easier commissioning with a single component, compatibility with any 24V thermostat application and system protection by automatically pausing outdoor unit operation - if excess refrigerant is detected
  • Designing for Sustainability with Low GWP: For 2025,the Environmental Protection Agency (EPA) has set a global warming potential (GWP) limit of 700 for refrigerant used in heating and cooling systems. This new requirement will result in a 78%, 2 lower GWP than previous-generation refrigerants - with only minimal changes to system installation
  • Requires Certification
  • Green

  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Application:
Residential
BTU:
42000
BTU Cooling Rating:
40000 Btu/h
BTU Heat Rating:
40000 Btu/h
Collection:
Endeavor® Line
Communicating:
Non-Communicating
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
74 dB
Depth:
35-3/4
EER2:
11.7
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
130
HSPF2:
8.1
HSPF2 Range:
7.5 - 25.0
Height:
39
Horsepower:
1/5 hp
Liquid Line (OD):
3/8
Lock Rotor Amps (LRA):
106
Maximum Overcurrent Protection (MOP):
40
Minimum Circuit Ampacity (MCA):
24
Number of Condenser Fan Motors:
1
Phase:
Single Phase
Power Source:
Electric
Rated Load Amps (RLA):
18
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
SEER2:
16
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
7/8
Tonnage:
3.5 Ton
UL Listed:
Yes
UPC:
662021693373
Volts:
208/240V
Weight:
240
Width:
35-3/4