This product requires certification to purchase.

4 Ton - Multipoise Standard Efficiency Cased A-Coil - TXV - R-454B - 21" W

Rheem

Endeavor® Line 4 Ton - Multipoise Standard Efficiency Cased A-Coil - TXV - R-454B - 21" W

  • Fast #
  • Part #RCFY4821STAAMC
  • Item #11460957
  • Manufacturer Part #RCFY4821STAAMC
3.8 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line 4 Ton - Multipoise Standard Efficiency Cased A-Coil - TXV - R-454B - 21" W

  • Fast #
  • Part #RCFY4821STAAMC
  • Item #11460957
  • Manufacturer Part #RCFY4821STAAMC
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Rheem® Indoor Furnace cased coils and replacement uncased coils are designed for use with Rheem outdoor units and are available for vertical up flow or downflow, and horizontal left or horizontal right airflow. When matched with Rheem outdoor units, the coils provide a nominal capacity range from 18,000 BTU/HR [5.24 kW] to 60,000BTU/HR [17.6 kW]
  • Constructed of aluminum fins bonded to internally grooved aluminum tubing
  • Coils are tested at the factory with an extensive refrigerant leak check
  • Coils have copper sweat refrigerant connections
  • Feature two sets of3/4" [19.1 mm] N.P.T. Condensate drain connections for ease of connection
  • Chatleff metering device connections, at inlet and outlet of TXV or EXV and equalizer connections (TXV only)
  • Approved for system application with variety of Rheem outdoor units
  • Condensate drain pan is constructed of high grade, heat-resistant, corrosion free thermal-set material
  • Compatible with Germicidal Light System (UV resistant);Bi-Directional airflow eliminates the need to switch any internal components from horizontal left to right
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
Casing:
Cased
Coil Type:
A
Collection:
Endeavor® Line
Configuration:
Multi-Position
Depth:
21-11/16
Height:
34-1/2
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8
Tonnage:
4 Ton
UPC:
662021709869
Weight:
76
Width:
14