4 Ton - PSC - Single-Stage Air Handler - R-454B - 208/240V - 21" W
Endeavor® Line 4 Ton - PSC - Single-Stage Air Handler - R-454B - 208/240V - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Designing for Sustainability with Low GWP: For 2025,the Environmental Protection Agency (EPA) has set a global warming potential (GWP) limit of 700 for refrigerant used in heating and cooling systems. This new requirement will result in a 78%, 2 lower GWP than previous-generation refrigerants - with only minimal changes to system installation. For us, this is another step toward our continued sustainability goal of reducing greenhouse gas emissions, while still delivering an exceptional level of energy efficient, dependable comfort
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- PlusOne® Refrigerant Detection System™ 3: An integrated one-box featuring the A2L sensor and mitigation board, offering easier commissioning with a single component, compatibility with any 24V thermostat application and system protection by automatically pausing outdoor unit operation - if excess refrigerant is detected
- Quiet Operation 1: Provided by a cabinet construction with 1.0 inch of foil faced insulation for quieter sound characteristics
- Aluminum Indoor Coil Design: Are constructed of aluminum fins bonded to internally grooved aluminum tubing and are more corrosion resistant
- Versatile 4-Way Convertible Compact Design: Allows for up flow, downflow, horizontal left and horizontal right applications, even in the smallest of spaces
- Rugged Steel, Compact Cabinet Construction: Designed for added strength and versatility
- Field-installed Auxiliary Heater Kits: Provide exact heat for indoor comfort and include circuit breakers which meet UL and cUL requirements for service disconnect
- Cabinet air leakage less than 2% at 1 inch H2O when tested in accordance with ASHRAE Standard 193
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- Blower Type:
- PSC
- CFM:
- 1600
- Coil Type:
- N
- Collection:
- Endeavor® Line
- Communicating:
- Non-Communicating
- Configuration:
- Multi-Position
- Depth:
- 21-11/16
- Factory Installed Heat Strip:
- No
- Height:
- 50-1/2
- Horsepower:
- 3/4 hp
- MBH:
- 48
- Max CFM:
- 1800
- Minimum Circuit Ampacity (MCA):
- 7
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Stages:
- Single
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- UPC:
- 662021723674
- Volts:
- 208/240V
- Weight:
- 130
- Width:
- 21