This product requires certification to purchase.

4 Ton - Straight Cool Packaged Air Conditioner - 13.4 SEER2 - No Electric Heat - 208/230/3 - R-454B

Rheem

Endeavor® Line 4 Ton - Straight Cool Packaged Air Conditioner - 13.4 SEER2 - No Electric Heat - 208/230/3 - R-454B

  • Fast #
  • Part #RACAYB048ACT000NA
  • Item #11613021
  • Manufacturer Part #RACAYB048ACT000NA
4 out of 5 Customer Rating
Brand image
Rheem

Endeavor® Line 4 Ton - Straight Cool Packaged Air Conditioner - 13.4 SEER2 - No Electric Heat - 208/230/3 - R-454B

  • Fast #
  • Part #RACAYB048ACT000NA
  • Item #11613021
  • Manufacturer Part #RACAYB048ACT000NA
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Application:
Residential
BTU:
48000
BTU Cooling Rating:
45500 Btu/h
CEC Compliant:
Not for Sale in CA
CFM:
1730 ft3/min
Coil Type:
Micro-channel
Collection:
Endeavor® Line
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
76 dB
Depth:
52-7/16 in
Height:
41 in
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-454B
Stages:
Two
Tonnage:
4 Tons
UL Listed:
Yes
UPC:
662021746079
Vent Ducted or Ductless:
Ducted
Volts:
208/230V
Weight:
447 lb
Width:
47-1/2 in