5 Ton - 13.4 SEER2 - Packaged Dedicated Horizontal Heat Pump - No Electric Heat - R-454B - 208/230/1
Endeavor® Line 5 Ton - 13.4 SEER2 - Packaged Dedicated Horizontal Heat Pump - No Electric Heat - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 57000 Btu/h
- BTU Heat Rating:
- 56400 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Coil Type:
- Plate Fin
- Collection:
- Endeavor® Line
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 79 dB
- Depth:
- 59
- Factory Std. Refrigerant Charge:
- 206.2
- Height:
- 37-1/8
- Horsepower:
- 1/2 hp
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Tonnage:
- 5 Tons
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- UPC:
- 662021731792
- Volts:
- 208/230V
- Weight:
- 429
- Width:
- 33